H952 General Purpose Motor
- Mfr # UH952
- Zoro # G623930941
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
HP
2
Full Load Amps
2.4 A
Motor Enclosure Design
ODP
No. of Speeds
1
Voltage
575V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH952
- Zoro #
- G623930941
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 2
- Full Load Amps
- 2.4 A
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Voltage
- 575V
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Frame
- 56H
- Motor Frame Material
- Rolled Steel
Description
Century PEM-UH952 (H952) general purpose motor with keyed 0.625 in shaft and 1.94 in extension, service factor 1.2 and Class B insulation for continuous duty. Two-pole, 60 Hz design with across-the-line starting, UL Recognized and CSA certified. Motor dimensions 19.00 x 10.00 x 9.00 in, weight 35 lb, UPC 786674024800.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.