Shop CENTURY
Create Account
H955L General Purpose Motor 3 HP 1800 RPM 575V
- Mfr # UH955L
- Zoro # G023931319
product price:Â
$
907.99
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
- UH955L
- Zoro #
- G023931319
- UPC #
- -
- Country of Origin
- Mexico
Description
Century H955L general purpose motor with keyed 0.875 in (7/8 in) shaft and 2.31 in shaft extension, Service Factor 1.15 and Class B insulation for 40 DegC ambient. Four-pole, 60 Hz, continuous-duty design with across-the-line starting; CSA certified and UL recognized. Dimensions 19 in L x 10 in W x 9 in H, 42 lb. Supplier Stock No PEM-UH955L, UPC 786674055859.