Shop CENTURY
See all product information
Create Account
H528ES General Purpose TEFC Motor 1,1200 RPM 56H Frame 3 HP 60Hz 2-Phase
- Mfr # UH528ES
- Zoro # G723930995
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
HP
1
Frame
56H
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH528ES
- Zoro #
- G723930995
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 1
- Frame
- 56H
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,140 RPM
- Hz
- 60 Hz
Description
Century H528ES general purpose motor from Century, TEFC design with NEMA 56 shaft (0.625 in diameter, 2.03 in extension), 4 poles for 60 Hz operation and continuous duty. Efficiency 82.5% with 1.15 service factor, Class B insulation, across-the-line starting, CE/CSA certified and UL recognized; dimensions 16 x 8 x 10 in and 50 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.