M128L Two-Speed One-Winding Motor 0.5 HP 200-230V 145T Verif
- Mfr # UM128L
- Zoro # G723930964
product price:Â
$
827.99
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
- UM128L
- Zoro #
- G723930964
- UPC #
- -
- Country of Origin
- Mexico
Description
Century M128L two-speed, one-winding general-purpose motor (Supplier PEM-UM128L) features a keyed 0.875 in shaft with 2.31 in extension, 1.15 service factor and Class F insulation for continuous duty at 60 Hz. Four/ eight pole configuration with across-the-line starting, UL recognized and CSA certified; dimensions 17 in L x 11 in W x 11 in H, 15 lb.