Shop CENTURY
See all product information
Create Account
H979L OEM Replacement Motor - 5*1800*145TY ODP
- Mfr # UH979L
- Zoro # G823930901
product price:Â
$
1,016.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Enclosure Design
ODP
Motor Bearings
Ball
Body Dia.
6.5 in
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH979L
- Zoro #
- G823930901
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- HP
- 5
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Frame
- 56Y
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century CENTURY 5*1800*145TY*ODP (PEM-UH979L) is a 5 HP, three-phase OEM replacement motor running 1725 RPM with 208-230/460 V, 56Y frame and ODP enclosure. Reversible rotation, 4-pole, Class B insulation, continuous duty, ball bearings front and rear, rigid base, keyed shaft 0.875 in diameter with 2.310 in extension, 14.5-14.4/7.2 A and 52.5 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.