Shop CENTURY
See all product information
Create Account
H980L OEM Replacement Motor - 3 HP, 1800 RPM, 56Hz, 3-Phase, ODP
- Mfr # UH980L
- Zoro # G423930899
product price:Â
$
929.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Frame
56Y
Hz
60 Hz
Body Dia.
6.5 in
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UH980L
- Zoro #
- G423930899
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Bearings
- Ball
- HP
- 3
- Frame
- 56Y
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
Description
Century PEM-UH980L (H980L) three-phase motor, 3 HP (2.2 kW), 1725 RPM, frame 56Y with 6.5 in diameter and ODP enclosure, rated 208-230/460 V with 9.0-9.0/4.5 A and reversible rotation; rolled steel rigid-base construction with keyed 0.875 in shaft (2.310 in extension) and ball bearings, Class B insulation, continuous duty, CSA listed, cross refs GE 5K49WN4203X/5K49WN4361X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.