Shop CENTURY
See all product information
Create Account
C036 OEM Replacement 1/3 HP 850 RPM 115V Motor SMITH PSC REV
- Mfr # UC036
- Zoro # G123931547
product price:Â
$
1,500.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
5 A
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEAO
Voltage
115V
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC036
- Zoro #
- G123931547
- UPC #
- -
- Country of Origin
- Mexico
- Full Load Amps
- 5 A
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEAO
- Voltage
- 115V
- Hz
- 60 Hz
- No. of Speeds
- 1
- HP
- 0.33
- Motor Bearings
- Ball
- Frame
- 56Z
- Nameplate RPM
- 850 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century PEM-UC036 OEM replacement motor (SMITH*PSC*REV*1/3HP*850RP115V*) is a PSC single-phase 1/3 HP (.333) TEAO (totally enclosed air over) motor, 850 RPM, 115 V, 56Z frame with a 6.5-inch diameter, reversible rotation and automatic overload protection. Rolled steel construction, cushion base mounting, double shaft, 5.0 A draw, shipping dimensions 60 x 11 x 11 in, weight 26 lb; cross-references CENTURY 129436 and 186607.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.