Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ind. DC Motor

  • Mfr # D708

  • Zoro # G0789087


product price: $661.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Voltage
12V DC
Nameplate RPM
1,800
Shaft Dia.
5/8 in
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D708
Zoro #
G0789087
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
5/8 in
Overall Length
10 1/4 in
Shaft Length
1 13/16 in
Length Less Shaft
9 3/16 in

Details

Item
DC Permanent Magnet Motor
HP
1/4
Voltage
12V DC
Nameplate RPM
1,800
Frame
56C
Full Load Amps
21.0 A
Motor Thermal Protection
None
Motor Mounting Type
Face/Base
Ins. Class
F
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Application
General Purpose
Standards
UL Recognized (E57948), CSA Certified
Max. Ambient Temp.
40 Degrees C
Motor Design
Permanent Magnet DC
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Removable Base
Yes

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/4 HP, Nameplate RPM 1,800, Voltage 12V DC, 21.0 A Full Load Amps, 56C Frame, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 13/16 in, Overall Length 10 1/4 in, Length Less Shaft 9 3/16 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.