Inverter Duty
- Mfr # E183L
- Zoro # G523367366
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
Nominal Efficiency
70 %
Features
Energy Efficient
Bearing Protection Type
Shaft Slingers
Duty Cycle
Continuous
Shaft Design
Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E183L
- Zoro #
- G523367366
- UPC #
- 786674069658
- Country of Origin
- Mexico
- Nominal Efficiency
- 70 %
- Features
- Energy Efficient
- Bearing Protection Type
- Shaft Slingers
- Duty Cycle
- Continuous
- Shaft Design
- Keyed
- Motor Enclosure Type
- Totally Enclosed Non-Ventilated
- Phase
- Three
- Bearing Type
- Ball
- Item
- Inverter Duty
- Ambient Temperature - Maximum
- 40 Degrees C
- Frequency
- 60 Hz
- Full Load Current @ 60 Hz
- 1.1-1.1/0.55 A
- Nameplate Service Factor @ 60 Hz
- 1
- Standards
- CSA, UL
- Application
- Variable Speed
- Motor Design
- Three-Phase
- Insulation Class
- B
- Number of Speeds
- 1
- Nameplate Voltage @ 60 Hz
- 208-230/460V AC
- Nameplate RPM @ 60 Hz
- 1,725 RPM
- Nameplate Horsepower @ 60 Hz
- 1/4 hp
Dimensions
- Wire Rope Length
- 10 3/16 in
- Body Diameter
- 6.49 in
- Shaft Length
- 5 1/8 in
- Length Less Shaft
- 8 5/8 in
- Frame Size
- 56C
- Shaft Diameter
- 5/8 in
- Overall Length
- 10 3/16 in
- Length
- 10 3/16 in
- Fits Chest Size
- Energy Efficient
Description
Inverter Duty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.