Inverter Duty
- Mfr # E181L
- Zoro # G323367245
product price:Â
$
798.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Nameplate Service Factor @ 60 Hz
1
Phase
Three
Full Load Current @ 60 Hz
1.7-1.6/.8 A
Features
Energy Efficient
Application
Variable Speed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E181L
- Zoro #
- G323367245
- UPC #
- 786674056696
- Country of Origin
- Mexico
- Item
- Inverter Duty
- Nameplate Service Factor @ 60 Hz
- 1
- Phase
- Three
- Full Load Current @ 60 Hz
- 1.7-1.6/.8 A
- Features
- Energy Efficient
- Application
- Variable Speed
- Motor Enclosure Type
- Totally Enclosed Force Ventilated
- Motor Design
- Three-Phase
- Number of Speeds
- 1
- Bearing Type
- Ball
- Insulation Class
- B
- Standards
- CSA, UL
- Ambient Temperature - Maximum
- 40 Degrees C
- Nominal Efficiency
- 70 %
- Duty Cycle
- Continuous
- Frequency
- 60 Hz
- Shaft Design
- Keyed
- Nameplate Horsepower @ 60 Hz
- 1/2 hp
- Nameplate RPM @ 60 Hz
- 1,725 RPM
- Nameplate Voltage @ 60 Hz
- 208-230/460V AC
Dimensions
- Shaft Length
- 5 3/4 in
- Shaft Diameter
- 5/8 in
- Wire Rope Length
- 10 9/16 in
- Frame Size
- 56C
- Overall Length
- 10 9/16 in
- Length
- 10 9/16 in
- Fits Chest Size
- Energy Efficient
Description
Inverter Duty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.