H517ES General Purpose Motor
- Mfr # UH517ES
- Zoro # G023931296
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Enclosure Design
TEFC
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH517ES
- Zoro #
- G023931296
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Frame
- 56
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Full Load Amps
- 1.2 A
- HP
- 1
- Motor Shaft Rotation
- Reversible
- Voltage
- 575V
Description
Century PEM-UH517ES general purpose motor features a keyed 0.625-inch shaft with 1.94-inch extension, 2 poles and 60 Hz operation for continuous duty applications. Rated Service Factor 1.15 with Class B insulation and across-the-line starting; certified CE, CSA and UL Recognized. Dimensions 15.5 inL x 10.5 inW x 10 inH, 30 lb, manufactured in Mexico. UPC 786674072788.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.