Zoro Homepage

KIT-SEPARATE PARTS

  • Mfr # 1257A

  • Zoro # G0786366


product price: $18.99
/ea

Key Features

Includes
(2) Screws
For Use With
Conduit Connector Holes, Electric Motors, Universal Design Motors
Mounting Style
Screws
Compatible Motor Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1257A
Zoro #
G0786366
UPC #
-
Country of Origin
United States

Dimensions

Compatible Motor Diameter
5 in

Details

Item
Conduit Box
Includes
(2) Screws
For Use With
Conduit Connector Holes, Electric Motors, Universal Design Motors
Mounting Style
Screws

Description

Conduit Box, For Use With Conduit Connector Holes, Electric Motors, Universal Design Motors, Compatible NEMA Frame Size Not Applicable, Compatible Motor Diameter 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.