Zoro Homepage

KIT-SEPARATE PARTS

  • Mfr # 1330A

  • Zoro # G4174156


product price: $17.99
/ea

Key Features

Material
Zytel 105
Bore Diameter
1/2 in
Compatible with Product Type
Vertically Mounted Motors
Overall Height
3/4 in
Overall Diameter
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1330A
Zoro #
G4174156
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1/2 in
Overall Height
3/4 in
Overall Diameter
6 3/4 in

Details

Item
Motor Rain Shield
Material
Zytel 105
Compatible with Product Type
Vertically Mounted Motors

Description

Rain Shield, Compatible NEMA Frame Size Not Applicable, Overall Diameter 6 3/4 in, Bore Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.