Zoro Homepage

KIT-SEPARATE PARTS

  • Mfr # 1365A

  • Zoro # G0786558


product price: $18.69
/ea

Key Features

Compatible with Product Type
Oval Capacitors
Material
Neoprene
Overall Diameter
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1365A
Zoro #
G0786558
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 9/16 in

Details

Item
Drip Cover
Compatible with Product Type
Oval Capacitors
Material
Neoprene

Description

Capacitor End Cap, Oval, Compatible Capacitor Width 1 1/2 in, Overall Diameter 1 1/2 in, Number of Lead Holes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.