Zoro Homepage

KIT-SEPARATE PARTS

  • Mfr # 1408A

  • Zoro # G0786637


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Enclosure Type
NEMA 1
Series
KBWC-110K (H9002F)
Application
Kitchen Appliances; Single Speed Fan and Blowers
Frequency
50 Hz, 60 Hz
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1408A
Zoro #
G0786637
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4.5 in
Overall Length
4.5 in

Details

Item
Adjustable Speed AC Motor Control
Enclosure Type
NEMA 1
Series
KBWC-110K (H9002F)
Application
Kitchen Appliances; Single Speed Fan and Blowers
Frequency
50 Hz, 60 Hz
Input Voltage
120 V AC
Output Power
100 W
Voltage Output
120V AC
Standards
CSA Certified; UL Listed
Maximum Current
10 A

Description

Adjustable Speed AC Motor Control, 1,200 W Output Power, 120 V AC Input Voltage, 10 A Maximum Current, Enclosure Type NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.