Zoro Homepage

MODEL-CFHP-56FR

  • Mfr # B606DC

  • Zoro # G0791799


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Frame
F56J
HP
1/2 HP
Motor Application
OEM Replacement
Motor Design
Capacitor Start, Induction Run, Single Or Dual Voltage
Motor Enclosure Design
Drip Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B606DC
Zoro #
G0791799
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
2.45"
Length Less Shaft
8 5/8 in
Bolt Circle Dia.
3/8 in
Body Dia.
6-1/2"
Manufacturers Warranty Length
1 yr.
Overall Length
11.3"
Height
8 3/8 in

Details

Frame
F56J
HP
1/2 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Capacitor Start, Induction Run, Single Or Dual Voltage
Motor Enclosure Design
Drip Proof
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
Clockwise
Motor Sub Application
Centrifugal Pumps Motor
Motor Thermal Protection
Manual
Nameplate RPM
3450 rpm
No. of Speeds
1
Number of Shafts
1
Phase
1
RPM Range
3,001-3,600
Voltage
115/230V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
10.0/5.0 A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Threaded
Hz
60 Hz
Motor Service Factor
1.00
Application
Centrifugal Pumps
Voltage Compatibility
115V AC, 230V AC
Usable @ 208V
Yes
Motor Frame Material
Rolled Steel
Weight
20 lb
Duty Cycle
Continuous
Usable @ 200V
Yes
Max. SF Amps
10.0/5.0 A
Inverter Rated
No
Regreasable Bearings
Permanently Lubricated Bearings
Motor Mounting Position
Horizontal
Conduit Box Location
Interior
Shaft Material
Stainless Steel

Description

Pool Pump Motor, Body Dia. 6.5 in, Bolt Circle Dia. 3/8 in, Conduit Box Location Interior, Conduit Box Position Not Applicable, Duty Cycle Continuous, Frame F56J, Hz 60 Hz, Full Load Amps 6.3/3.2 A, Full Load Amps @ 50Hz Not Applicable, Height 8 3/8 in, HP 1/2, HP @ 50Hz Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 8 5/8 in, Manufacturers Warranty Length 2 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 10.0/5.0 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.