Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODEL-CFHP-56FR

  • Mfr # RB1054AV1

  • Zoro # G0791841


product price: $359.99
/ea
Sold in multiples of 3 for $1,079.97
Free Shipping & Returns

Key Features

Frame
56
HP
1/2 HP
Motor Application
OEM Replacement
Motor Design
Capacitor Start Induction Run
Motor Enclosure Design
Open Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1054AV1
Zoro #
G0791841
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
2"
Length Less Shaft
9 5/16 in
Bolt Circle Dia.
5/8 in
Body Dia.
6.47"
Manufacturers Warranty Length
1 yr.
Overall Length
11.34"

Details

Frame
56
HP
1/2 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Capacitor Start Induction Run
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
Reversible
Motor Sub Application
Fan and Blower HVAC/R Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1725/1425 rpm
No. of Speeds
Single and Two Speed
Number of Shafts
1
Phase
1
RPM Range
1,701-1,800
Voltage
115/230V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
8.8/4.4A
Capacitor Required
Included
Standards
CSA Certified
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1.25
Application
Fan and Blower
Voltage Compatibility
115V AC, 230V AC
Motor Mounting Position
Vertical/Horizontal

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 hp HP, Nameplate RPM 1,725 RPM/1,425 RPM, No. of Speeds 1, Voltage 115/230V AC, 8.8/4.4 A Full Load Amps, 56 Frame, Output Watts 370 W, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.