Zoro Homepage

MODEL-PFHP-48FR

  • Mfr # STG1202A

  • Zoro # G0793655


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Frame
56J
HP
2 HP
Motor Application
OEM Replacement
Motor Design
Capacitor Start Capacitor Run
Motor Enclosure Design
Open Drip Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STG1202A
Zoro #
G0793655
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
2.56"
Body Dia.
5.63"
Manufacturers Warranty Length
1 yr.
Overall Length
15.63"

Details

Frame
56J
HP
2 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Capacitor Start Capacitor Run
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C Face
Motor Shaft Rotation
Counterclockwise Pump End
Motor Sub Application
Pool Pump Motor
Nameplate RPM
3450 rpm
Number of Shafts
1
Phase
1
Voltage
208-230V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
50 Degrees C
Duty
Continuous
Full Load Amps
12.6-11.4 A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Threaded
Hz
60 Hz
Motor Service Factor
1.32
Application
Pool Pump

Description

MODEL-PFHP-48FR

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.