Zoro Homepage

MODEL-RFHP-48FR

  • Mfr # 661A

  • Zoro # G0794066


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Frame
F48Y
HP
1/4, 1/6, 1/8 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661A
Zoro #
G0794066
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
1/2"
Shaft Length
8.51"
Length Less Shaft
12 1/2 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
21"
Stud Size
#8-32
Lead Length
24 in

Details

Frame
F48Y
HP
1/4, 1/6, 1/8 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Fan Coil / Room Air Conditioner Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1625 rpm
No. of Speeds
3
Number of Shafts
1
Phase
1
RPM Range
1,601-1,700
Voltage
115V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Air Over
Full Load Amps
3.0, 2.3, 1.9A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1
Application
Air Conditioner
Voltage Compatibility
115V AC
Motor Mounting Position
Horizontal
Stud Quantity
2

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp, 1/6 hp, 1/8 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 3, Voltage 115V AC, 1.9/2.3/3.0 A Full Load Amps, 48Y Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.