Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/2 HP, OEM Replacement Brand: Century Replacement For: 5KCP39PGH728T

  • Mfr # 992A

  • Zoro # G0794197


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Frame
F48Y
HP
1/2 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
992A
Zoro #
G0794197
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
2.77"
Length Less Shaft
7 7/16 in
Bolt Circle Dia.
5 1/8 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
10.2"
Stud Size
#8-32
Mounting Stud Length
1 1/10 in

Details

Frame
F48Y
HP
1/2 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
Reversible
Motor Sub Application
Refrigeration
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Century
Phase
1
RPM Range
1,001-1,100
Voltage
208-230V
Motor Bearings
Ball
Replacement For
5KCP39PGH728T
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
4.2A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1
Voltage Compatibility
208V AC, 230V AC
Motor Frame Material
Rolled Steel
Weight
22 lb
Motor Mounting Position
Horizontal

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 4.2 A, 48 Frame, OEM Replacement Brand Century, Replacement For 5KCP39PGH728, 992, F48X75A01, F48Z75A01, SCS05001H-CPM120-3, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.