Shop All OEM Replacement Motors
Century
Motor, 1/3 HP, OEM Replacement Brand: Westinghouse
Mfr # OWW4517
Zoro # G2033501
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 42Y
- HP 1/3 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Product Information
- Brand Century
- MFR # OWW4517
- Zoro # G2033501
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 7.2" x 7.2" |
Length Less Shaft | 4 13/16 in |
Body Dia. | 4.88" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 18-1/2" |
Details
Description
Belt Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,625, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 2.3 A, 42Y Frame, OEM Replacement Brand Westinghouse, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3/4 Inch NPT Dual Flow Hydraulic Spreader Valve Only 10-30 GPM (HV1030)
- SOLBERG Filter Element, Paper, 2 Micron (830)
- ALEMITE Grease Fitting Zerk, 1/8"-27 NPTF Female (A1618)
- TIMKEN TIM-439, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 439 (439)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 5KCP29NGC119S (OLE1038V1)
- CENTURY OEM Compressor Motor (B385)
- CENTURY Motor, 1/8 HP, OEM Replacement Brand: Trane Replacement For: 3D149098P01 (OTR1004)
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Carrier/BDP (OCB1026A)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48U09A27 (OAN747)
- CENTURY Motor, 1/30, 1/150, 1/200 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHY-954 (954)
- CENTURY Motor, 1/30 HP, OEM Replacement Brand: Trane Replacement For: DE3E152 (641)
- Century HVAC Motors