Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3/4, 1/2, 1/3, 1/4, 1/5 HP, OEM Replacement Brand: Lennox Replacement For: 28F0101

  • Mfr # 9405A

  • Zoro # G2033669


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
3/4, 1/2, 1/3, 1/4, 1/5 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9405A
Zoro #
G2033669
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
1/2"
Shaft Length
2-11/16"
Length Less Shaft
5 7/8 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
8.93"

Details

Frame
48Y
HP
3/4, 1/2, 1/3, 1/4, 1/5 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Resilient Rings
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
5
Number of Shafts
1
OEM Replacement Brand
Lennox
Phase
1
RPM Range
1001-1100
Voltage
115V
Motor Bearings
Ball
Replacement For
28F0101
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
9.7/7.7/6.4/4.7/3.5A
Capacitor Required
2MEE2
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115V AC, 120V AC
Usable @ 208V
Not Usable at 208V
Extended Thru-Bolts
No
Weight
18 lb
Motor Frame Material
Steel
Usable @ 200V
Not Usable at 200V
Number of Speeds
5

Description

Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 5, Voltage 115V AC, Full Load Amps 9.7/7.7/6.4/4.7/3.5 A, 48Y Frame, OEM Replacement Brand Lennox, Replacement For 28F0101, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.