Motor
- Mfr # ORV4539A
- Zoro # G125074716
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Shaft Length
10 11/16 in
Body Diameter
5.7 in
Shaft Diameter
1/2 in
Bearing Type
Ball
Insulation Class
B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORV4539A
- Zoro #
- G125074716
- UPC #
- -
- Country of Origin
- India
- Bearing Type
- Ball
- Insulation Class
- B
- Full Load Current @ 60 Hz
- 3.4 A
- Frame Material
- Steel
- Number of Speeds
- 2
- Usable @ 200V
- Not Usable at 200V
- Nameplate Service Factor @ 60 Hz
- 1
- Standards
- CSA, UL
- Shaft Design
- Flat
- Motor Design
- Permanent Split Capacitor
- Phase
- Single
- Usable @ 208V
- Not Usable at 208V
- Weight
- 11.5 lb
- Product Type
- OEM Replacement Motor
- Ambient Temperature - Maximum
- 40 Degrees C
- Frequency
- 60 Hz
- Item
- Motor
- Motor Shaft Rotation
- CWLE
- Nameplate Horsepower @ 60 Hz
- 1/3 hp
- Nameplate RPM @ 60 Hz
- 1,675 RPM
- Nameplate Voltage @ 60 Hz
- 115V AC
Dimensions
- Shaft Length
- 10 11/16 in
- Body Diameter
- 5.7 in
- Shaft Diameter
- 1/2 in
- Frame Size
- 48Y
- Overall Length
- 14 5/8 in
- Length Less Shaft
- 3 7/8 in
Description
Motor, Single Phase, Motor Design Permanent Split Capacitor, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CWLE
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.