Shop CENTURY
See all product information
Create Account
435A Replacement 1/2 HP 460V 1075 RPM Motor
- Mfr # U435
- Zoro # G423932749
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
Semi Enclosed
Motor Shaft Rotation
Reversible
Nameplate RPM
1,075 RPM
Motor Bearings
Ball
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U435
- Zoro #
- G423932749
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- Semi Enclosed
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,075 RPM
- Motor Bearings
- Ball
- HP
- 0.5
- Voltage
- 460V
- Hz
- 60 Hz
- Frame
- 48
- No. of Speeds
- 1
- Full Load Amps
- 1.7 A
Dimensions
- Body Dia.
- 5.6 in
Description
Century PEM-U435 PSC 1/2 HP (0.37 kW) OEM replacement motor, 1075 RPM, 460V single-phase reversible with Frame 48 semi-enclosed housing, ball/ball bearings, double-flat 0.500 in shaft with 6.100 in extension and extended-stud mounting. Air-over duty, Insulation Class B, ambient 60 DegC, 6-pole, 1.7 A, service factor 1.00; CE, CSA, UL-recognized, 16.16 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.