Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO

  • Mfr # DL1036

  • Zoro # G2613134


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Stud Size
#8-32
Motor Bearings
Sleeve
Full Load Amps
5 A
Frame
48
Motor Mounting Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1036
Zoro #
G2613134
UPC #
-
Country of Origin
India

Dimensions

Stud Size
#8-32
Resilient Ring Dia.
2 1/4 in
Shaft Length
4 1/2 in
Shaft Dia.
1/2 in
Length Less Shaft
5 1/2 in
Body Dia.
5 5/8 in
Lead Length
26 in
Bolt Circle Dia.
5 1/8 in
Overall Length
9 1/2 in

Details

Motor Bearings
Sleeve
Full Load Amps
5 A
Frame
48
Motor Mounting Type
Ring
Motor Sub Application
Direct Drive Fan/Blower
Ring to Ring Center
5 1/16 in
Motor Thermal Protection
Auto
HP
1/3
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,075
Voltage
115V AC
Motor Mounting Position
Horizontal
Duty
Continuous
Standards
CSA Certified, UL Recognized
Motor Enclosure Design
Open Air-Over
Motor Design
Permanent Split Capacitor
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Motor Service Factor
1
Phase
Single
Motor Shaft Design
Flat
Capacitor Required
2MDV6
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Item
Direct Drive Blower Motor
No. of Speeds
3
Ins. Class
B
Application
Blowers, Fans and Air Circulators
RPM Range
1,001-1,100
Motor Application
HVAC/R
Usable @ 208V
No
Number of Shafts
1
Motor Frame Material
Steel
Weight
13 lb
Usable @ 200V
No
Mounting Holes
(4) #8-32
Includes
Resilient Mounting Ring
Mounting
Stud
Number of Speeds
3

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, 5 A Full Load Amps, 48 Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.