Motor, PSC, 3/4 HP, 1625 RPM, 115V, 48Y, OAO

  • Mfr # FDL1074

  • Zoro # G2189144


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Air-Over
Motor Thermal Protection
Auto
Resilient Ring Dia.
2 1/4 in
Motor Bearings
Ball
Motor Design
Permanent Split Capacitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDL1074
Zoro #
G2189144
UPC #
-
Country of Origin
Mexico

Dimensions

Resilient Ring Dia.
2 1/4 in
Stud Size
#8-32
Length Less Shaft
6 5/8 in
Body Dia.
5 5/8 in
Shaft Length
6 7/16 in
Shaft Dia.
1/2 in
Overall Length
12 9/16 in
Lead Length
26 in

Details

Item
Direct Drive Blower Motor
Motor Enclosure Design
Open Air-Over
Motor Thermal Protection
Auto
Motor Bearings
Ball
Motor Design
Permanent Split Capacitor
Mounting Stud Location
Shaft End
Motor Shaft Rotation
CW/CCW
Motor Application
HVAC/R
Motor Service Factor
1
Includes
Belly Band, Resilient Mounting Ring
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Shaft Design
Flat
Hz
60 Hz
Nameplate RPM
1,625
Motor Mounting Position
Horizontal
Full Load Amps
8.05 A
Motor Mounting Type
Ring
Max. Ambient Temp.
40 Degrees C
Ring to Ring Center
6 3/16 in
Motor Sub Application
Direct Drive Fan/Blower
Standards
CSA Certified, UL Recognized
Duty
Continuous
Phase
Single
Voltage
115V AC
RPM Range
1,601-1,700
No. of Speeds
3
HP
3/4
Capacitor Required
2MDV9
Frame
48Y
Application
Blowers, Fans and Air Circulators
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Ins. Class
A
Number of Shafts
1
Usable @ 208V
No
Stud Quantity
4
Weight
19 lb
Motor Frame Material
Steel
Mounting Holes
(4) #8-32
Usable @ 200V
No
Number of Speeds
3
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 3, Voltage 115V AC, 8.05 A Full Load Amps, 48Y Frame, Output Watts 560W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.