Motor Run Capacitor, 370V AC
Mfr # TOC50
Zoro # G711963684
product price: $10.79
/eaKey Features
Capacitor Voltage
370V AC
Capacitor Shape
Oval
Overall Height
2 13/16 in
Overall Width
2 13/16 in
Case Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOC50
Zoro #
G711963684
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 13/16 in
Overall Width
2 13/16 in
Overall Depth
1 25/32 in
Case Height
4 11/32 in
Details
Microfarad Rating
50
Capacitor Voltage
370V AC
Capacitor Shape
Oval
Case Material
Aluminum
Item
Motor Run Capacitor
Max. Temperature
70 Degrees C
Product Type
Motor Run Capacitor
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 50 MFD, Overall Height 2 3/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.