Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, Sh Pole, 1/20 HP, 35W, 1550,208-230V 9664

Motor, Sh Pole, 1/20 HP, 35W, 1550,208-230V (Discontinued)

  • Mfr # 9664
  • Zoro # G1308587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9664
Zoro #
G1308587
UPC #
786674009388
Country of Origin
Mexico

Dimensions

Resilient Ring Dia.
1-3/4"
Body Dia.
4"
Shaft Length
2"
Length Less Shaft
5-1/8"
Ring Dia.
1-3/4"
Shaft Dia.
5/16"
Overall Length
7-1/8"

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
35
HP
1/20
RPM Range
1501-1600
Voltage Compatibility
115/208-230, 208-230, 208-240
Phase
1
Voltage
208-230
Motor Shaft Rotation
CCWSE
Nameplate RPM
1550
Frame
4.0
Ins. Class
B
Motor Mounting Position
All Angle
Motor Mounting Type
Ring
Includes
8/32 Mounting Studs
Motor Thermal Protection
Auto
Motor Service Factor
1.00
Ring to Ring Center
4-3/4"
Motor Application
HVAC/R
Max. Ambient Temp.
40 Degrees C
Hz
60
Motor Bearings
Sleeve
Item
Unit Bearing Motor
Full Load Amps
1.0
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over

Description

Unit Bearing Motor, Shaded Pole, Open Air-Over, 1/20 HP, 1550 Nameplate RPM, Frame 4.0, Voltage 208-230, Hz 60, 1 Phase, Full Load Amps 1.0, Output Watts 35, Ring Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Overall Length 7-1/8 In., Includes 8/32 Mounting Studs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.