Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, Sh Pole, 1/40 HP, 18W, 1550,115V, OAO 9656

Motor, Sh Pole, 1/40 HP, 18W, 1550,115V, OAO (Discontinued)

  • Mfr # 9656
  • Zoro # G1193157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9656
Zoro #
G1193157
UPC #
94701445505
Country of Origin
United States

Dimensions

Body Dia.
3 5/16 in
Shaft Dia.
5/16 in
Resilient Ring Dia.
1 3/4 in
Ring Dia.
1 3/4 in
Length Less Shaft
4 15/16 in
Shaft Length
1 1/4 in
Overall Length
6 3/16 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
18 W
HP
1/40
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CCWSE
Nameplate RPM
1,550
Frame
Non-Standard
Motor Bearings
Sleeve
Motor Mounting Position
All Angle
Motor Mounting Type
Ring
Motor Thermal Protection
Auto
Full Load Amps
1.2 A
Ins. Class
B
Motor Design
Shaded Pole
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Open Air-Over
Motor Application
HVAC/R
Hz
60 Hz
Includes
8/32 Mounting Studs
Ring to Ring Center
4 1/2 in
Motor Service Factor
1
Item
HVAC Motor
Usable @ 208V
No
No. of Speeds
1
Finish
Black
Usable @ 200V
No
Mounting Holes
4 Tapped

Description

HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/40 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 1.2 A Full Load Amps, Non-Standard Frame, Output Watts 18 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position All Angle, Shaft Length 1 1/4 in, Shaft Dia. 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.