Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nesbitt Replacement Motor, 1/6 hp

  • Mfr # C033

  • Zoro # G3261916


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Frame
J56
HP
1/6 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor, Single Or Dual Voltage
Motor Enclosure Design
Drip Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C033
Zoro #
G3261916
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
1.97"
Length Less Shaft
9 3/16 in
Body Dia.
5"
Manufacturers Warranty Length
1 yr.
Overall Length
11.14"

Details

Frame
J56
HP
1/6 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor, Single Or Dual Voltage
Motor Enclosure Design
Drip Proof
Motor Mounting Type
Cushion Base
Motor Shaft Rotation
Reversible Clockwise
Motor Thermal Protection
Manual
Nameplate RPM
800 rpm
No. of Speeds
1
Number of Shafts
1
Phase
1
RPM Range
0-1,000
Voltage
115V
Motor Bearings
Ball
Replacement For
OEM Replacement Motor
Ins. Class
A
Max. Ambient Temp.
50 Degrees C
Duty
Continuous
Full Load Amps
3.0 A
Capacitor Required
Yes
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1.00
Application
OEM Replacement
Voltage Compatibility
115V AC
Weight
27 lb
Motor Frame Material
Rolled Steel
Duty Cycle
Continuous

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 800 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.0 A, 56 Frame, Replacement For OEM Replacement Motor, Motor Service Factor 1, Ins. Class A, Max. Ambient Temp. 50 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.