Zoro Homepage

OEM Replacement Motor, 1/120, 1/20, 1/75, OEM Replacement Brand: Trane

  • Mfr # 9608A

  • Zoro # G214235622


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/120, 1/20, 1/75
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9608A
Zoro #
G214235622
UPC #
786674077523
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
9 7/8 in
Length Less Shaft
3 13/16 in
Bolt Circle Dia.
4 5/8 in
Body Dia.
5 in
Manufacturers Warranty Length
2 yr
Overall Length
13 11/16 in
Mounting Stud Length
31/100 in

Details

Frame
42
HP
1/120, 1/20, 1/75
Item
OEM Replacement Motor
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
Reversible
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Nameplate RPM
1,100
No. of Speeds
3
OEM Replacement Brand
Trane
Phase
Single
RPM Range
1,001-1,100
Voltage
115V AC
Motor Bearings
Ball
Replacement For
K48HXBHZ955, MOT-1875, X70500149-02
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
0.26 A, 0.38, 0.75
Capacitor Required
Yes
Standards
CSA, UL
Motor Shaft Design
Key
Motor Service Factor
1
Application
Fan
Mounting Stud Pattern
(2) 0.31 x 0.63 in
Weight
8.13 lb
Motor Frame Material
Rolled Steel
Duty Cycle
Continuous
Voltage Compatibility
115V AC

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/120 hp, 1/20 hp, 1/75 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps 0.26 A, 0.38, 0.75, 42 Frame, OEM Replacement Brand Trane, Replacement For K48HXBHZ955, MOT-1875, X70500149-02, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.