OEM Replacement Motor 1/4 HP 825 RPM 1-Speed CCWLE 200-230V
- Mfr # OTR1028
- Zoro # G723930933
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
HP
0.25
Frame
48Y
Hz
60 Hz
Motor Enclosure Design
TEAO
Motor Shaft Rotation
CCWLE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTR1028
- Zoro #
- G723930933
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- HP
- 0.25
- Frame
- 48Y
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- CCWLE
- Nameplate RPM
- 825 RPM
- No. of Speeds
- 1
- Motor Bearings
- Ball
Description
Century OEM replacement motor, 1/4 HP PSC single-phase unit delivering 825 RPM at 200-230 V with TEAO (Totally Enclosed Air Over) enclosure and CCWLE (counterclockwise lead end) rotation. Frame 48Y, 5.6 in diameter, flat 0.500 in shaft with 2.50 in extension, ball bearings both ends, extended-stud mounting for vertical shaft down orientation, 1.4-1.5 A, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.