Shop CENTURY
See all product information
Create Account
OEM Replacement Motor - 1/4 HP, 5 in CX Shaft
- Mfr # OFC1024
- Zoro # G123931103
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Frame
42
Body Dia.
5 in
Full Load Amps
1.6 A
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OFC1024
- Zoro #
- G123931103
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Frame
- 42
- Full Load Amps
- 1.6 A
- Motor Bearings
- Ball
- Nameplate RPM
- 1,625 RPM
- HP
- 0.25
- Motor Shaft Rotation
- DS
- Motor Enclosure Design
- OAO
- No. of Speeds
- 2
Dimensions
- Body Dia.
- 5 in
Description
Century 1/4 HP PSC OEM replacement motor (model 1625/2, PEM-OFC1024) delivers 1625 RPM at 208-230V single phase with 1.8 A draw, 0.19 kW output and a 42Y frame in an ODP rolled-steel enclosure. Features sleeve bearings, resilient ring mounting, CCWLE rotation, flat 0.500 in diameter shaft with 7.700 in extensions, horizontal orientation, UL recognized and CSA marked.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.