Shop CENTURY
See all product information
Create Account
OEM Replacement Motor 1/6 HP 1075 RPM 5.6 in CX
- Mfr # OCA1016
- Zoro # G223931027
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Body Dia.
5.6 in
Motor Shaft Rotation
CCWLE
Motor Enclosure Design
TEAO
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OCA1016
- Zoro #
- G223931027
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- No. of Speeds
- 1
- Motor Shaft Rotation
- CCWLE
- Motor Enclosure Design
- TEAO
- HP
- 0.17
- Frame
- 48Y
- Nameplate RPM
- 1,075 RPM
- Motor Bearings
- Sleeve
- Hz
- 60 Hz
Description
Century OCA1016 OEM replacement PSC motor, 1/6 HP (.167 HP, 0.13 kW) at 1075 RPM with 48Y frame and 5.6-inch diameter, TEAO (Totally Enclosed Air Over) enclosure, single-phase 208-230V, CCWLE rotation, sleeve bearings, round/belly-band mounting and vertical shaft-down orientation. Flat shaft extends 3.700 in with 0.500 in diameter, 0.80-0.95 A draw, auto overload, Class B insulation; supplier stock PEM-OCA1016.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.