Shop CENTURY
See all product information
Create Account
Replacement Motor 1/3 HP 208-230V 1075 RPM
- Mfr # ORM1036V1
- Zoro # G123930991
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Hz
60 Hz
Nameplate RPM
1,075 RPM
Motor Enclosure Design
TEAO
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORM1036V1
- Zoro #
- G123930991
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- HP
- 0.33
- Hz
- 60 Hz
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- TEAO
- Frame
- 48Y
- Motor Bearings
- Sleeve
- Motor Shaft Rotation
- CCWLE
Dimensions
- Body Dia.
- 5.6 in
Description
Century ORM1036V1 OEM replacement motor, 1/3 HP (0.25 kW) PSC single-phase unit rated 1075 RPM at 208-230V with 48Y frame and TEAO (Totally Enclosed Air Over) enclosure, CCWLE rotation and 6-pole design. Features rolled steel housing, sleeve bearings (sleeve/sleeve), double-flat 0.500 in diameter shaft with 3.300 in extension, extended-stud mounting, 1.5-1.8 A, 40 DegC ambient, CE/CSA/UL recognized, 13.13 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.