OEM Replacement Motor 1/6 HP 1500 RPM 5.6 in CX Shaft (Pack of 2)
- Mfr # OCA1014
- Zoro # G623931238
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
0.9 A
Motor Shaft Rotation
CWLE
Motor Bearings
Ball
Motor Enclosure Design
TEAO
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OCA1014
- Zoro #
- G623931238
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Full Load Amps
- 0.9 A
- Motor Shaft Rotation
- CWLE
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEAO
- Frame
- 48Y
- No. of Speeds
- 1
- Hz
- 60 Hz
- HP
- 0.17
- Nameplate RPM
- 1,500 RPM
Description
Century OCA1014 OEM replacement PSC motor, 1/6 HP (0.167) / 0.13 kW, 1500 RPM, 48Y frame with 5.6 in diameter and TEAO (totally enclosed air over) enclosure. Single-phase 208-230 V, CWLE rotation, sleeve bearings, 0.500 in flat shaft with 2.100 in extension, extended-stud mounting, 0.9 A, CE/CSA/UL recognized; Supplier Stock No PEM-OCA1014.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.