OEM Replacement Motor, 1/8 hp, OEM Replacement Brand: Century Replacement For: 596, K47HY-605
Mfr # 596A
Zoro # G111974624
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Frame
42
HP
1/8 hp
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
596A
Zoro #
G111974624
UPC #
786674077387
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2 in
Overall Length
21 9/16 in
Details
Frame
42
HP
1/8 hp
Item
OEM Replacement Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Motor Shaft Rotation
CCWLE
Motor Sub Application
Room Air Conditioner
Motor Thermal Protection
Auto
Nameplate RPM
1,075
No. of Speeds
3
OEM Replacement Brand
Century
Phase
Single
RPM Range
1,001-1,100
Voltage
277V AC
Replacement For
596, K47HY-605
Full Load Amps
0.83,0.59,0.49 A
Motor Service Factor
1
Voltage Compatibility
277V AC
Description
OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 hp, 1/14 hp, 1/8 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 277V AC, Full Load Amps 0.83,0.59,0.49 A, 42 Frame, OEM Replacement Brand Century, Replacement For 596, K47HY-605, Motor Service Factor 1, Motor Thermal Protection Auto, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.