Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 1/8 hp, OEM Replacement Brand: Singer Replacement For: K47HT-605

  • Mfr # 595A

  • Zoro # G314235584


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/8 hp
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595A
Zoro #
G314235584
UPC #
786674077370
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 1/2 in
Length Less Shaft
4 5/16 in
Bolt Circle Dia.
4 5/8 in
Body Dia.
5 in
Manufacturers Warranty Length
2 yr
Overall Length
10 13/16 in

Details

Frame
42
HP
1/8 hp
Item
OEM Replacement Motor
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Rings
Motor Shaft Rotation
Reversible
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Nameplate RPM
1,075
No. of Speeds
3
OEM Replacement Brand
Singer
Phase
Single
RPM Range
1,001-1,100
Voltage
277V AC
Motor Bearings
Ball
Replacement For
K47HT-605
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
0.49 A, 0.59, 0.83
Capacitor Required
Yes
Standards
CSA, UL
Motor Shaft Design
Key
Motor Service Factor
1
Application
Air Conditioner Motor; Fan Coil
Weight
9.13 lb
Motor Frame Material
Rolled Steel
Voltage Compatibility
277V AC
Duty Cycle
Continuous

Description

Fan Coil and Air Conditioner Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.