OEM Replacement Motor for 1/5 HP, 1075 RPM, 5.0 in CX Shaft
- Mfr # OMC6517
- Zoro # G223931102
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CWLE
Nameplate RPM
1,075 RPM
No. of Speeds
1
Motor Bearings
Sleeve
Frame
42Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OMC6517
- Zoro #
- G223931102
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5 in
Details
- Motor Shaft Rotation
- CWLE
- Nameplate RPM
- 1,075 RPM
- No. of Speeds
- 1
- Motor Bearings
- Sleeve
- Frame
- 42Y
- Hz
- 60 Hz
- Full Load Amps
- 1.5 A
- Motor Enclosure Design
- OAO
- HP
- 0.2
Description
Century OMC6517 PSC motor, 1/5 HP (0.15 kW), 1075 RPM, single phase 208-230 V, 6-pole frame 42Y with ODP enclosure and clockwise lead end rotation. Features rolled steel construction, sleeve bearings, 0.500 in diameter flat shaft with 3.900 in extension, extended stud mounting, vertical shaft down orientation, 1.5 A, Class B insulation, air-over duty; CSA certified and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.