513A Replacement Motor - 1/6 HP, 208-230V, 1040 RPM
- Mfr # U513
- Zoro # G323932078
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
Motor Shaft Rotation
DS
Body Dia.
5.6 in
Hz
60 Hz
Nameplate RPM
1,040 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U513
- Zoro #
- G323932078
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- DS
- Hz
- 60 Hz
- Nameplate RPM
- 1,040 RPM
- No. of Speeds
- 3
- Frame
- 48Y
- HP
- 0.17
- Motor Bearings
- Sleeve
Description
Century PEM-U513 OEM replacement motor, PSC 1/6 HP (.167 HP, 0.13 kW) running at 1040 RPM for 208-230V single-phase systems, frame 48Y, TEAO (Totally Enclosed Air Over) enclosure and CWLE rotation. Rolled steel frame, sleeve/sleeve bearings, lug bracket horizontal mount, flat 0.500 in shaft (7.00 in extension with 2.140 in flat), amperage 1.3/0.8/0.6; UL recognized, CSA certified; 10.1 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.