Shop CENTURY
See all product information
Create Account
953 OEM Replacement Motor 1/15 HP 115V
- Mfr # U953
- Zoro # G123931356
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
HP
0.07
Voltage
115V
Nameplate RPM
1,100 RPM
Motor Shaft Rotation
DS
Body Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U953
- Zoro #
- G123931356
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5 in
Details
- HP
- 0.07
- Voltage
- 115V
- Nameplate RPM
- 1,100 RPM
- Motor Shaft Rotation
- DS
- Motor Bearings
- Ball
- No. of Speeds
- 3
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- Frame
- 42
Description
Century 953 OEM replacement motor, PSC single-phase unit rated 1/15 HP (.067 HP, 0.05 kW) at 115 V and 1,100 RPM with a 42Y frame and ODP enclosure; clockwise lead end rotation, sleeve bearings front and rear, resilient base mounting, flat 0.500 in shaft (10.800-10.900 in extension), and amperage taps 0.8-0.5-0.35 A for continuous duty. Supplier stock PEM-U953.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.