Zoro Homepage

Pool and Spa Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM

  • Mfr # B2855

  • Zoro # G4482615


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
2
Motor Service Factor
1.1
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2855
Zoro #
G4482615
UPC #
-
Country of Origin
Thailand

Dimensions

Shaft Length
1/2 in
Shaft Dia.
5/8 in
Shaft Dia. (In.)
5/8

Details

Item
Pool and Spa Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
2
Motor Service Factor
1.1
RPM Range
3,001-3,600
Nameplate RPM
3,450
Frame
56Y
Motor Shaft Rotation
CCWSE
Voltage
230V AC
Phase
Single
Full Load Amps
10.0
Motor Mounting Type
Face
Motor Thermal Protection
Auto
Motor Application
Pump
Shaft Material
Stainless Steel
Motor Efficiency Group
Standard Efficient
Hz
60 Hz
Shaft
Threaded 1/2-20 UNF-2A RH (External) and 1/4-20 UNC-2B LH (Internal)
Finish
Black
Ins. Class
B
Motor Bearings
Ball
Standards
CSA, UL
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Ambient Temperature
50 Degrees C
Motor Sub Application
Pool and Spa Pump
Motor Flange Material
Aluminum
Max. Ambient Temp.
50 Degrees C
No. of Speeds
1
Usable @ 200V
No
Weight
31 lb
Usable @ 208V
No
Application
Pool/Spa Motor

Description

Pool and Spa Pump Motor, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 10.0, HP 2, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.