Three-Phase General Purpose Motor, 75 HP, 404/5T Frame, 230/460V AC Voltage, 1190 rpm Nameplate RPM

  • Mfr # 07512EG3E405T-W22
  • Zoro # G9888873
product price: 
$
12,589.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
75
Nameplate RPM
1190 rpm
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
179.0/89.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
07512EG3E405T-W22
Zoro #
G9888873
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
32 1/2 in
Overall Length
39 3/4 in
Shaft Dia.
2 7/8 in
Shaft Length
7 1/4 in
Manufacturers Warranty Length
3 yr
Frame Size
404-5T
Shaft Diameter
2 7/8 in
Wire Rope Length
39 3/4 in
Length
39 3/4 in

Details

Item
General Purpose Motor
HP
75
Nameplate RPM
1190 rpm
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
179.0/89.3 A
Frame
404/5T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.4 %
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Motor Thermal Protection
None
Footnotes
20:1 CT & 1000:1 VT
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
A
Usable @ 200V
Not Usable at 200V
Weight
1,229 lb
Duty Cycle
Continuous
Voltage @ 50Hz
380, 400, 415
HP @ 50Hz
75
Service Factor @ 50Hz
1.25
RPM @ 50Hz
985/990 rpm
Full Load Amps @ 50Hz
102.0, 105.0, 99.4 A
Usable @ 208V
Usable at 208V
Nameplate Horsepower @ 50 Hz
75 hp
NEMA Design Class
A
Shaft Design
Keyed
Sub Application
Air Compressor, Fan/Blower
Nameplate RPM @ 50 Hz
985/990 RPM
Application
General Purpose
Insulation Class
F
Full Load Current @ 60 Hz
179.0/89.3 A
Nameplate Service Factor @ 50 Hz
1.25
Nameplate Service Factor @ 60 Hz
1.25
Number of Speeds
1
Full Load Current @ 50 Hz
102.0, 105.0, 99.4 A
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Product Type
General Purpose Motor
Manufacturers Warranty
3 yr
Bearing Type
Ball
Ambient Temperature - Maximum
40 Degrees C

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 75 HP, Nameplate RPM 1190 rpm, Frame 404/5T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 179.0/89.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews