Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, 3-Phase, 1/2 HP, 56J Frame, 3,450 Nameplate RPM

  • Mfr # T3052

  • Zoro # G0787818


product price: $289.99
/ea
Sold in multiples of 4 for $1,159.96
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2
RPM Range
3,001-3,600
Motor Service Factor
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3052
Zoro #
G0787818
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 5/8 in
Shaft Dia.
5/8 in
Overall Length
11 3/16 in
Bolt Circle Dia.
3/8 in
Body Dia.
5.6 in
Length Less Shaft
8 5/8 in
Manufacturers Warranty Length
2 yr
Height
5 5/8 in

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2
RPM Range
3,001-3,600
Motor Service Factor
1.6
Nameplate RPM
3,450
Frame
56J
Motor Shaft Rotation
CCW
Voltage
208-230/460V AC
Phase
Three
Motor Mounting Type
Face
Full Load Amps
2.0/1.0 A
Hz
60 Hz
Motor Thermal Protection
None
Ins. Class
B
Standards
CSA
Motor Sub Application
Jet Pump
Motor Bearings
Ball
Motor Application
Pool and Spa Pump
Voltage Compatibility
208V AC, 230V AC, 460V AC
Max. Ambient Temp.
40 Degrees C
Shaft Material
Stainless Steel
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Usable @ 208V
Yes
No. of Speeds
1
Weight
16 lb
Duty Cycle
Continuous
Usable @ 200V
Yes
Motor Shaft Design
Threaded
Conduit Box Location
Interior
Regreasable Bearings
Permanently Lubricated Bearings
Inverter Rated
No
Number of Wires
9
Max. SF Amps
2.70/1.350 A

Description

Pool Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 3/8 in, Conduit Box Location Interior, Conduit Box Position Not Applicable, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 2.0/1.0 A, Full Load Amps @ 50Hz Not Applicable, Height 5 5/8 in, HP 1/2, HP @ 50Hz Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 8 5/8 in, Manufacturers Warranty Length 2 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 2.70/1.350 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.