Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, 3-Phase, 2 HP, 56J Frame, 3,450 Nameplate RPM

  • Mfr # T3202

  • Zoro # G0787860


product price: $578.99
/ea
Sold in multiples of 2 for $1,157.98
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
2
Motor Service Factor
1.2
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3202
Zoro #
G0787860
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/2 in
Shaft Dia.
5/8 in
Overall Length
13 7/8 in
Body Dia.
5.6 in
Bolt Circle Dia.
3/8 in
Length Less Shaft
11 5/16 in
Manufacturers Warranty Length
2 yr
Height
5 5/8 in

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
2
Motor Service Factor
1.2
RPM Range
3,001-3,600
Nameplate RPM
3,450
Frame
56J
Motor Shaft Rotation
CCW
Phase
Three
Voltage
208-230/460V AC
Full Load Amps
6.6/3.3 A
Motor Mounting Type
Face
Motor Bearings
Ball
Motor Application
Pool and Spa Pump
Voltage Compatibility
208V AC, 230V AC, 460V AC
Shaft Material
Stainless Steel
Hz
60 Hz
Motor Thermal Protection
None
Standards
CSA
Motor Sub Application
Jet Pump
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Usable @ 208V
Yes
Weight
27 lb
Usable @ 200V
Yes
Motor Shaft Design
Threaded
No. of Speeds
1
Conduit Box Location
Interior
Motor Frame Material
Rolled Steel
Regreasable Bearings
Permanently Lubricated Bearings
Number of Wires
9
Inverter Rated
No
Max. SF Amps
8.60/4.30 A

Description

Pool Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 3/8 in, Conduit Box Location Interior, Conduit Box Position Not Applicable, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 6.6/3.3 A, Full Load Amps @ 50Hz Not Applicable, Height 5 5/8 in, HP 2, HP @ 50Hz Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 11 5/16 in, Manufacturers Warranty Length 2 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 8.60/4.30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.