Zoro Homepage

Pool Pump Motor, 3-Phase, 1 HP, 56Y Frame, 3,450 Nameplate RPM

  • Mfr # H635

  • Zoro # G2520174


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1
Motor Service Factor
1.65
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H635
Zoro #
G2520174
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 in
Overall Length
13 3/16 in
Bolt Circle Dia.
7 1/8 in
Length Less Shaft
12 5/16 in
Height
6 1/2 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1
Motor Service Factor
1.65
RPM Range
3,001-3,600
Nameplate RPM
3,450
Frame
56Y
Motor Shaft Rotation
CW/CCW
Voltage
208-230/460V AC
Phase
Three
Full Load Amps
5.0-4.6/2.3
Motor Mounting Type
Face
Ins. Class
B
Motor Application
Pump
Shaft
Threaded 1/2-20 UNF-2A RH and 1/4-20 UNC-2B LH
Shaft Material
Stainless Steel
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Standards
CSA, UL
Design
Two Compartment
Motor Sub Application
Pool and Spa Pump
Motor Efficiency Group
Standard Efficient
Hz
60 Hz
Motor Thermal Protection
None
Max. Ambient Temp.
50 Degrees C
Motor Bearings
Ball
Usable @ 208V
Yes
Weight
28 lb
Motor Shaft Design
Threaded
Motor Frame Material
Steel
No. of Speeds
1
Duty Cycle
Continuous
Usable @ 200V
No
Motor Mounting Position
Horizontal

Description

Pool Pump Motor, Bolt Circle Dia. 7 1/8 in, Duty Cycle Continuous, Frame 56Y, Hz 60 Hz, Full Load Amps 5.0-4.6/2.3, Height 6 1/2 in, HP 1, Ins. Class B, Length Less Shaft 12 5/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.