Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM

  • Mfr # HSQ1152

  • Zoro # G4482904


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
1 1/2
Motor Service Factor
1.6
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSQ1152
Zoro #
G4482904
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 in
Shaft Dia.
5/8 in
Length Less Shaft
12 7/8 in
Overall Length
13 3/4 in
Height
6 1/2 in
Bolt Circle Dia.
5 11/16 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
1 1/2
Motor Service Factor
1.6
RPM Range
3,001-3,600
Nameplate RPM
3,450
Frame
56Y
Motor Shaft Rotation
CCWSE
Voltage
115/208-230V AC
Phase
Single
Full Load Amps
20.0/12.0-10.0
Motor Mounting Type
Face
Ins. Class
F
Standards
CSA, UL
Motor Application
Pump
Ambient Temperature
60 Degrees C
Shaft
Threaded 1/2-20 UNF-2A RH
Motor Flange Material
Aluminum
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Efficiency Group
Energy Efficient
Shaft Material
Stainless Steel
Motor Sub Application
Pool and Spa Pump
Finish
Black
Hz
60 Hz
Motor Thermal Protection
Auto
Motor Bearings
Ball
Max. Ambient Temp.
60 Degrees C
Duty Cycle
Continuous
Usable @ 208V
Yes
Weight
36 lb
Replacement For
Mfr. No. SP3215Z1BE
Motor Shaft Design
Threaded
No. of Speeds
1
Motor Frame Material
Steel
Usable @ 200V
No
Motor Mounting Position
Horizontal
Conduit Box Position
F3
Application
Pool/Spa Motor

Description

Pool Pump Motor, Bolt Circle Dia. 5 11/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 20.0/12.0-10.0, Height 6 1/2 in, HP 1 1/2, Ins. Class F, Length Less Shaft 12 7/8 in, Max. Ambient Temp. 60 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.