Pool Pump Motor, Capacitor-Start/Run, 1/4, 2 HP, 56Y Frame, 3,450/1,725 Nameplate RPM

  • Mfr # B2234

  • Zoro # G4482825


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
1/4, 2
RPM Range
3,001-3,600
Motor Service Factor
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2234
Zoro #
G4482825
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 3/8 in
Height
11 in
Overall Length
12 3/4 in
Length Less Shaft
10 3/8 in
Bolt Circle Dia.
5 13/16 in
Body Dia.
6.6 in
Shaft Dia. (In.)
1/2

Details

Item
Pool Pump Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
1/4, 2
RPM Range
3,001-3,600
Motor Service Factor
1
Nameplate RPM
3,450/1,725
Frame
56Y
Motor Shaft Rotation
CCWSE
Voltage
230V AC
Phase
Single
Full Load Amps
10.0/1.8
Motor Mounting Type
Rigid Base
Motor Flange Material
Aluminum
Shaft Material
303 Stainless Steel
Hz
60 Hz
Motor Sub Application
Pool and Spa Pump
Motor Bearings
Ball
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Standards
CSA (LR642), UL (E44549)
Ins. Class
F
Ambient Temperature
50 Degrees C
Motor Thermal Protection
Auto
Finish
Black
Shaft
Threaded 3/8-16 UNC-2A RH
Motor Efficiency Group
Standard Efficient
Motor Application
Pump
Max. Ambient Temp.
50 Degrees C
No. of Speeds
2
Usable @ 208V
No
Motor Frame Material
Steel
Usable @ 200V
No
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Motor Shaft Design
Threaded
Weight
34 lb
Conduit Box Position
F3
Application
Pool/Spa Motor

Description

Pool Pump Motor, Body Dia. 6.6 in, Bolt Circle Dia. 5 13/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 10.0/1.8, Height 11 in, HP 1/4, 2, Ins. Class F, Length Less Shaft 10 3/8 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.