Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM

  • Mfr # HSQ1072

  • Zoro # G4482886


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
3/4
RPM Range
3,001-3,600
Motor Service Factor
1.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSQ1072
Zoro #
G4482886
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 in
Height
6 1/2 in
Bolt Circle Dia.
5 11/16 in
Length Less Shaft
12 1/4 in
Overall Length
13 1/8 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
3/4
RPM Range
3,001-3,600
Motor Service Factor
1.85
Nameplate RPM
3,450
Frame
56Y
Motor Shaft Rotation
CCWSE
Voltage
115/208-230V AC
Phase
Single
Full Load Amps
11.6/7.0-5.8
Motor Mounting Type
Face
Motor Efficiency Group
Energy Efficient
Shaft Material
Stainless Steel
Motor Sub Application
Pool and Spa Pump
Hz
60 Hz
Ambient Temperature
60 Degrees C
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Flange Material
Aluminum
Motor Bearings
Ball
Shaft
Threaded 1/2-20 UNF-2A RH
Standards
CSA, UL
Motor Thermal Protection
Auto
Motor Application
Pump
Ins. Class
F
Finish
Black
Max. Ambient Temp.
60 Degrees C
Usable @ 200V
No
Usable @ 208V
Yes
Motor Frame Material
Steel
No. of Speeds
1
Duty Cycle
Continuous
Weight
31 lb
Replacement For
Mfr. No. SP3207Z1BE
Motor Mounting Position
Horizontal
Motor Shaft Design
Threaded
Conduit Box Position
F3
Application
Pool/Spa Motor

Description

Pool Pump Motor, Bolt Circle Dia. 5 11/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 11.6/7.0-5.8, Height 6 1/2 in, HP 3/4, Ins. Class F, Length Less Shaft 12 1/4 in, Max. Ambient Temp. 60 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.