Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM

  • Mfr # B2852

  • Zoro # G4482581


product price: $259.19
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
3/4
Motor Service Factor
1.25
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2852
Zoro #
G4482581
UPC #
-
Country of Origin
Thailand

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 in
Length Less Shaft
11 1/2 in
Bolt Circle Dia.
7 1/16 in
Height
9 in
Overall Length
12 3/8 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
3/4
Motor Service Factor
1.25
RPM Range
3,001-3,600
Nameplate RPM
3,450
Frame
56Y
Motor Shaft Rotation
CCWSE
Voltage
115/230V AC
Phase
Single
Full Load Amps
10.8/5.4
Motor Mounting Type
Face
Shaft Material
Stainless Steel
Finish
Black
Motor Bearings
Ball
Standards
CSA, UL
Motor Sub Application
Pool and Spa Pump
Motor Application
Pump
Motor Thermal Protection
Auto
Hz
60 Hz
Motor Efficiency Group
Standard Efficient
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Ins. Class
F
Motor Flange Material
Aluminum
Ambient Temperature
50 Degrees C
Shaft
Threaded 1/2-20 UNF-2A RH
Max. Ambient Temp.
50 Degrees C
Duty Cycle
Continuous
Usable @ 208V
No
Motor Frame Material
Steel
Motor Shaft Design
Threaded
Motor Mounting Position
Horizontal
Weight
21 lb
No. of Speeds
1
Usable @ 200V
No
Max. SF Amps
10.8
Conduit Box Position
F3
Application
Pool/Spa Motor

Description

Pool Pump Motor, Bolt Circle Dia. 7 1/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 10.8/5.4, Height 9 in, HP 3/4, Ins. Class F, Length Less Shaft 11 1/2 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 10.8, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.